This item is Discontinued.

Zoro Select Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK B04114.100.0350

This item is Discontinued.

Zoro Select

Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK (Discontinued)

Mfr # B04114.100.0350
Zoro # G1180632
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04114.100.0350
Zoro #
G1180632
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Comparable To
Property Class 10.9
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
UNC (Coarse)
Class
3A
Fastener Thread Style
Fully Threaded
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
1"-8
Fastener Length
3-1/2 in
Head Width
1-1/2 in
Length Under Head
3-1/2"
Thread Length
3-1/2"
Head Height
43/64 in
Minimum Thread Length
3 1/2 in
Size
1-8 x 3-1/2"
Dia./Thread Size
1"-8
Screw Size
1 in
Overall Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1 In.-8, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.