Shop ZORO SELECT

Grade 8, 1"-8 Hex Head Tap Bolt, Black Oxide Steel, 9 in L

  • Mfr # U04110.100.0900

  • Zoro # G2516020


product price: 
$
29.15
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Head Width
1-1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04110.100.0900
Zoro #
G2516020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
9 in
Head Width
1-1/2 in
Thread Length
9"
Head Height
43/64 in
Min. Thread Length
9 in
Minimum Thread Length
9 in
Overall Length
9 in
Screw Size
1 in
Wire Rope Length
9 in
Length
9 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1"-8
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex

Description

Hex Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 43/64 in, Head Width 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products