Shop ZORO SELECT

Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK

  • Mfr # U12100.100.0001
  • Zoro # G5610823

product price: 
$
39.35
/pk of 5, $7.87/ea

Key Features

Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12100.100.0001
Zoro #
G5610823
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
9/16 in
Hex Width
1 1/2 in
Washer Outside Diameter
2.06 in
Dia./Thread Size
1"-8
Width Across Flats
1 1/2 in
For Screw Size
1 in

Details

Item
Lock Nut
Hex Type
Flange Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.6; IFI 100/107; SAE J995; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC 28 Max
Tensile Strength
90,000 psi
Minimum Temperature
-20 Degrees F
Made in North America
No
RoHS Compliant
Yes
Removable
Yes
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Thread Fit
2B
REACH Compliant
Yes
Color
Silver
Nut Style
Top Lock Flange Nut
Basic Material
Steel
Material Quality Standards
IFI-100/107
Nut Standards
IFI-100/107
Dimensional Standards
ASME B18.16.6
Type
Top Lock Flange
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Insert Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Temperature - Maximum
500 Degrees F
Temperature - Minimum
-20 Degrees F
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Thread Size 1 In.-8, Hex Width 1 1/2 in, Hex Height 9/16 in, Lock Type Top Lock Distorted Thread, Dimensional Standards ASME B18.16.6, Material Quality Standards IFI-100/107, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Cured Color Silver, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products