Shop ZORO SELECT

#10-24 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK

  • Mfr # U51050.019.0018

  • Zoro # G5722482


product price: 
$
5.79
/pk of 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Screw Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51050.019.0018
Zoro #
G5722482
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Temp. Range
- 58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Grade
18-8
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Plain
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products