Shop ZORO SELECT
See all product information
Create Account
#10-24 Socket Head Cap Screw, Flat, Black Oxide Steel, 2-1/2 in Length, 100 PK
Mfr # U07410.019.0250
Zoro # G5483003
product price:Â
$
40.75
/pk 100, $0.41/ea
Key Features
Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/8 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07410.019.0250
- Zoro #
- G5483003
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Screw Length
- 2-1/2 in
- Drive Size
- 1/8 in
- Head Height
- 0.062 in
- Thread Length
- 7/8 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 7/8 in
- Minimum Thread Length
- 7/8 in
- Head Diameter
- 0.312 in
- Head Dia.
- 0.3125 in
- Length
- 2 1/2 in
- Dia./Thread Size
- #10-24
- Fastener Length
- 2 1/2 in
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 2 1/2 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov