CAD
#10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # U24522.019.0050
- Zoro # G2507102
CAD Available
product price:Â
$
4.79
/pk of 100, $0.05/ea
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24522.019.0050
- Zoro #
- G2507102
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Fastener Length
- 1/2 in
- Drive Size
- #2
- Head Height
- 0.133 in
- Head Dia.
- 0.357 in
- Head Width
- 0.362 in
- Screw Size
- #10
- Maximum Head Height
- 9/64 in
- Maximum Head Width
- 23/64 in
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.