
#10-24 x 5/16 in Pozidriv Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 1005RZP
Zoro # G5670653
product price:Â $850.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1005RZP
Zoro #
G5670653
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-24
Fastener Length
5/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw
Description
10-24X5/16 Pozi Drive Pan Taptite Alternative Thread Rolling Screw Full Thrd Zinc Bake andWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.