Shop ZORO SELECT
See all product information
Create Account
#10-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24540.019.0062
Zoro # G2505465
product price:Â
$
3.15
/pk 100, $0.03/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U24540.019.0062
- Zoro #
- G2505465
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,000 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Head Angle (Deg.)
- 82
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- Thread Type
- Coarse
- Thread Fit
- 3A/2A
- Type
- Machine Screw
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-24, Fastener Length 5/8 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100