Shop ZORO SELECT
See all product information
Create Account
#10-32 Socket Head Cap Screw, Socket, Passivated Stainless Steel, 5/8 in Length, 5 PK
- Mfr # NAS1351N3-10
- Zoro # G3023167
product price:Â
$
10.15
/pk of 5, $2.03/ea
Key Features
Socket Head
Hex Drive
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
Tensile Strength
160,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- #10-32
- Screw Length
- 5/8 in
- Drive Size
- 5/32 in
- Thread Length
- 5/8 in
- Vented Hole Size
- Not Vented
- Head Height
- 0.19 in
- Min. Thread Length
- 5/8 in
- Minimum Head Height
- 0.185 in
- Maximum Head Height
- 0.19 in
- Minimum Thread Length
- 5/8 in
- Fastener Length
- 5/8 in
- Head Diameter
- 0.312 in
- Dia./Thread Size
- #10-32
- Length
- 5/8 in
- Head Dia.
- .312-.303
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Finish Plain, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.