Shop ZORO SELECT

#10-32 Socket Head Cap Screw, Flat, Zinc Plated Steel, 5/8 in Length, 100 PK

  • Mfr # U07567.019.0062
  • Zoro # G2527491

product price: 
$
6.19
/pk of 100, $0.06/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
3/32 in
Tensile Strength
150,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07567.019.0062
Zoro #
G2527491
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Fastener Thread Type
UNF (Fine)
Head Angle (Deg.)
82 Degrees
Thread Type
Fine
Finish Type
Zinc Plated
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Material Type
Steel
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Countersink Angle
82 Degrees
Basic Material
Steel
Min. Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Screw Head Type
Flat
Fastener Finish
Zinc Plated
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.125 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products