Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK

  • Mfr # 1LAJ4

  • Zoro # G1816446


product price:  $8.59
/pk 50, $0.17/ea

Key Features

Base Shape
Tab
Material
Steel
Finish
Black Oxide
Base Width
7/16 in
Base Length
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LAJ4
Zoro #
G1816446
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Base Width
7/16 in
Base Length
5/8 in
Base Height
1/32 in
Collar Height
0.012 in
Collar Diameter
0.09375 in
Pilot Height
0.032 in
Base Thickness
3/32 in
Pilot Hole Size
1/4 in
Pilot Dia.
15/64 in
For Hole Diameter
1/4 in
Dia./Thread Size
#10-32
Projection Height
0.012 in
Projection Width
0.094 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Black Oxide
Hole Location
Center
Number of Weld Projections
2
System of Measurement
Inch
Thread Direction
Right Hand
Nut Style
Tab Base Weld Nut with Projections
Thread Type
Fine
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Direction
Right Hand
Weld Projections
2
Fastener Thread Type
UNF (Fine)
Fastener Finish
Plain

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-32, Base Height 1/32 in, Base Width 7/16 in, Base Length 5/8 in, Collar Height 0.012 in, Collar Diameter 0.094 in, Number of Weld Projections 2, System of Measurement Inch, Base Shape Tab, Barrel Diameter Not Applicable, Barrel Height 3/8 in, Base Diameter Not Applicable, For Hole Diameter 1/4 in, Hole Location Center, Pack Size Small Pack, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.