#10-32 x 5/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 100 PK
- Mfr # U27110.019.0063
- Zoro # G6109756
product price:Â
$
6.15
/pk of 100, $0.06/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
5/8 in
Drive Size
#2
Material
410 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U27110.019.0063
- Zoro #
- G6109756
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 5/8 in
- Drive Size
- #2
- Head Height
- 0.133 in
- Head Dia.
- 0.373 0.357 in
- Maximum Head Width
- 3/8 in
- Screw Size
- #10
- Head and Washer Height
- 0.133 in
- Head Width
- 0.373 in
- Maximum Head Height
- 9/64 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.4
- Item
- Machine Screw
- Thread Fit
- 2A
- Thread Type
- Fine
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Thread-Cutting Screw
- Material Grade/Class
- 410
- Shell Material
- Stainless Steel
Description
Thread Cutting Screw, Finish Plain, Material Stainless Steel, Head Style Pan, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Head Type Pan, Head and Washer Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.133 in, Head Width 0.373 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.