Shop ZORO SELECT

Portable Cord, SOOW, 10 AWG, 3 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft

  • Mfr # 20PY44
  • Zoro # G8164441

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20PY44
Zoro #
G8164441
UPC #
-
Country of Origin
China
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, RoHS, UL Flexible Cord
Wire Color
Black, Green, White
Max. Amps
30 A
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
10/3
Conductor Insulation Material
Rubber
Grounding Conductor Insulation Color
Green
Conductor Insulation Color
Black, Green, White
Grounding Conductor Insulation Material
Rubber
Grounding Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Carton
Number of Strands
104
Number of Ground Conductors
1

Dimensions

Wire Size
10 AWG
Length
50 ft
Nominal Outside Dia.
0.66 in
Conductor Size
10 AWG
Overall Length
50 ft
Outside Dia.
0.66 in
Grounding Conductor Size
10 AWG
Nominal Outside Diameter
0.66 in
Wire Rope Length
50 ft

Description

Portable Cord, Number of Conductors 3, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.