Shop ZORO SELECT

Portable Cord, SOOW, 10 AWG, 4 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # E3677
  • Zoro # G8036393

product price: 
$
1,020.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3677
Zoro #
G8036393
UPC #
-
Country of Origin
China
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, RoHS, UL Flexible Cord
Max. Amps
25 A
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
10/4
Number of Strands
104
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Color
Green
Packaging
Carton
Grounding Conductor Insulation Material
Rubber
Conductor Insulation Material
Rubber
Temperature Rating - Maximum Dry
194 Degrees F

Dimensions

Wire Size
10 AWG
Length
100 ft
Nominal Outside Dia.
0.72 in
Conductor Size
10 AWG
Overall Length
100 ft
Outside Dia.
0.72 in
Nominal Outside Diameter
0.72 in
Grounding Conductor Size
10 AWG
Wire Rope Length
100 ft

Description

Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.