Shop All Electrical Wire & Cable
Zoro Select
10 AWG 5 Conductor Portable Cord 600V 25 ft. BK
Mfr # E3649
Zoro # G7910734
original price:
$118.47
8% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 5
- Length 25 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3649
- Zoro # G7910734
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.77 in |
Wire Size - Wire and Cable | 10 AWG |
Wire Size (Wire and Cable) | 10 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Details
Description
Portable Cord, Number of Conductors 5, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES DIMENSIONS COLOR KIT GRAY (D32CK-GG)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- Zoro Select Electrical Wire & Cable