Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange

  • Mfr # RAC-10-2

  • Zoro # G4054942


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

Insulation Material - Wire and Cable
Vinyl
Insulation Color
Orange
Wire Length
10 ft
Wire and Cable Item
Coiled Grounding Wire
Connector Type - Wire and Cable
(2) Hand Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAC-10-2
Zoro #
G4054942
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
10 ft
Diameter
3/16" with Insulation
Conductor Size
10 AWG
Nominal Outside Dia.
3/16 in
Throat Depth
Hand Clamps 1-1/8 in
Overall Length
10 ft
Size
1/8 in
Cord Length
10 ft
Nominal Outside Diameter
3/16 in

Details

Item
Coiled Grounding Wire
Insulation Material - Wire and Cable
Vinyl
Insulation Color
Orange
Wire and Cable Item
Coiled Grounding Wire
Connector Type - Wire and Cable
(2) Hand Clamps
Insulation Material (Wire and Cable)
Vinyl
Insulated / Uninsulated
Insulated
Connector Type (Wire and Cable)
(2) Hand Clamps
Clamp Opening Span
Hand Clamp 3/4 in
Conductor Material
Galvanized Steel
Connector Type
(2) Hand Clamps
Insulation Material
PVC
Insulated
Yes
Termination 2
REB Hand Clamp
O.D.
3/16"
Coating
PVC
Termination 1
REB Hand Clamp
Conductor Insulation Color
Orange
Conductor Insulation Material
PVC

Description

Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type (2) Hand Clamps, Wire Length 10 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Hand Clamp 3/4 in, Conductor Material Galvanized Steel, Terminal Screw Size Not Applicable, Throat Depth Hand Clamps 1-1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.