Shop ZORO SELECT
See all product information
Create Account
Dry Erase Board, Melamine, 11 in, 17 in, Vinyl Frame, White, Gloss
Mfr # UVVM1117
Zoro # G4134882
product price:Â
$
19.39
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
11 in
Dry Erase Width
17 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVVM1117
- Zoro #
- G4134882
- UPC #
- 640024604398
- Country of Origin
- China
- Dry Erase Product Grouping
- Dry Erase Board
- Board Properties
- Magnetic
- Item
- Dry Erase Board
- Board Color
- White
- Dry Erase Surface Type
- Melamine
- Mounting/Mobility Type
- Portable/Carry
- Dry Erase Surface Finish
- Gloss
- Board Frame Material
- Vinyl
- Frame Color
- Black
- Includes
- Marker, Marker Holder
- Frame Material
- Vinyl
- Surface Finish
- Gloss
- Corner Shape
- Square
- Board Color - Side 1
- White
- Reversible
- Not Reversible
- Product Type
- Dry Erase Board
- Includes Frame
- Frame Included
- Magnetic - Side 1
- Magnetic
- Interior/Exterior Use
- Interior
- Board Material - Side 1
- Melamine
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 11 in, Dry Erase Width 17 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Vinyl, Frame Material Vinyl, Dry Erase Surface Type Melamine, Corner Shape Square, Includes Marker, Marker Holder