Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1/2"-10, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 5 PK
- Mfr # HXNTSSR1210
- Zoro # G6522485
product price:Â
$
70.89
/pk 5, $14.18/ea
Sold in multiples of 2 for $141.78
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
31/64 in
Hex Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXNTSSR1210
- Zoro #
- G6522485
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-10
- Hex Height
- 31/64 in
- Hex Width
- 7/8 in
- Nut Height
- 31/64 in
- Dia./Thread Size
- 1/2"-10
- Width Across Flats
- 7/8 in
- For Screw Size
- 1/2 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-10, Hex Width 7/8 in, Hex Height 31/64 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B85 to B95, Thread Fit 2G, Thread Pitch 0.1 in, Thread Type Coarse, Package Quantity 5