Shop ZORO SELECT

High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-7/16 in H

  • Mfr # Z0335-188

  • Zoro # G4425486


product price: 
$
17.99
/ea

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z0335-188
Zoro #
G4425486
UPC #
-
Country of Origin
United States
Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
Exposed Thread Protection
Color
Silver
Pack Size
Small Pack
Thread Type
Coarse
Thread Fit
2B
Rockwell Hardness
B85
Nut Style
High Crown Cap Nut
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Dimensional Standards
RoHS Compliant

Description

Cap Nut, Profile High Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Height 1.438 in, Hex Width 3/4 in, Tensile Strength Not Applicable, Dimensional Standards RoHS Compliant, System of Measurement Inch, Color Silver, Lock Type Not Applicable, Pack Size Small Pack, Rockwell Hardness B85, Thread Direction Right Hand, Thread Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.