Shop ZORO SELECT
See all product information
Create Account
Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK
Mfr # U04000.050.0225
Zoro # G3430360
product price:Â
$
16.69
/pk of 25, $0.67/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04000.050.0225
- Zoro #
- G3430360
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/4 in
- Head Width
- 7/8 in
- Min. Thread Length
- 1 1/4 in
- Head Height
- 11/32 in
- Head and Washer Height
- 11/32 in
- Grip Size
- 1 in
Description
Heavy Hex Bolt, System of Measurement Inch, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25