Shop ZORO SELECT
See all product information
Create Account
Grade A307, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK
Mfr # U04000.050.0300
Zoro # G2530650
product price:Â
$
29.45
/pk of 25, $1.18/ea
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
7/8 in
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04000.050.0300
- Zoro #
- G2530650
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASTM A307
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRB69
- Thread Type
- Coarse
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A307
- Fastener Industry Standards
- ASME B18.2.1
- Screw Industry Standards
- ASME B18.2.1
- Heavy Hex Bolt Type
- Heavy Hex Bolt
- Type
- Heavy Hex Head Bolt
- Head Type
- Hex
Description
Heavy Hex Bolt, System of Measurement Inch, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25