Shop ZORO SELECT

1/2"-13 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 1 in Length, 10 PK

  • Mfr # U07001.050.0100
  • Zoro # G3323415

product price: 
$
8.29
/pk of 10, $0.83/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
3/8 in
Tensile Strength
180,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07001.050.0100
Zoro #
G3323415
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Length
1 in
Drive Size
3/8 in
Thread Length
1 in
Head Height
0.5 in
Vented Hole Size
Not Vented
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-13
Head Dia.
0.75 in
Length
1 in
Fastener Length
1 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-20 Degrees to 400 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Rockwell Hardness
C37 to C45
Class
3A
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM A574
Thread Fit
3A
Pack Size
Small Pack
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Finish
Zinc Plated
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.