Shop ZORO SELECT

1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2-1/2 in Length, 10 PK

  • Mfr # U07000.050.0250
  • Zoro # G5322791

product price: 
$
7.39
/pk of 10, $0.74/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.050.0250
Zoro #
G5322791
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Temp. Range
-50 Degrees to 550 Degrees F
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Color
Black
Sealing Gasket
No
Dimensional Standards
ASME B18.3
Manufacturer Location
Globally Sourced
Seal Material
None
Includes Washer
No
Head Texture
Smooth
Pack Size
Small Pack
Non-Marring Tip
No
Maximum Temperature
550 Degrees F
Material Quality Standards
ASTM A574
Minimum Temperature
-50 Degrees F
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Material Grade
Alloy Steel
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products