Shop ZORO SELECT

1/2"-13 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1 in Length, 10 PK

  • Mfr # U51060.050.0100

  • Zoro # G2733507

CAD Available

product price: 
$
5.99
/pk 10, $0.60/ea

Key Features

Flat Head
Hex Drive
CAD Drawing
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/16 in
Tensile Strength
80,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51060.050.0100
Zoro #
G2733507
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Head Angle (Deg.)
82 Degrees
Temp. Range
-65 Degrees F to 300 Degrees F
Class
3A
Rockwell Hardness
B80 to C32
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F879
Pack Size
Small Pack
Thread Fit
3A
Countersink Angle
82 Degrees
Minimum Temperature
-65 Degrees F
Material Grade/Class
18-8
Maximum Temperature
300 Degrees F
Material Grade
18-8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
80,000 psi
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3, ASTM F879
Screw Head Type
Flat
Basic Material
Stainless Steel
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products