Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK
- Mfr # U01200.050.0200
- Zoro # G5339932
CAD Available
product price:Â
$
4.15
/pk 10, $0.42/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.050.0200
- Zoro #
- G5339932
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 74,000 to 85,000 psi
- Tensile Strength
- 105,000 psi
- Rockwell Hardness
- HRC19
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 1/2"-13
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01200.050.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. Made from Grade 5 steel, this screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards for potential compatibility with similar products.
- Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
- Fastener Length: It measures 2 inches, which may determine how far it can be inserted into the material.
- Finish: Zinc Plated finish is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Tensile Strength: With a reported tensile strength of 105,000 psi, this suggests that it might resist significant pulling stress under certain conditions.
- Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is specified as 1/2"-13 which should correspond with matching nuts or holes for potential secure fastening
- Thread Style & Type: Partially threaded design suitable for different types of industrial applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.