Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK
Mfr # U01200.050.0250
Zoro # G5348777
CAD Available
product price:Â
$
4.75
/pk 10, $0.48/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.050.0250
- Zoro #
- G5348777
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC19
- Thread Type
- Coarse
- Proof Load
- 74,000 to 85,000 psi
- Tensile Strength
- 105,000 psi
- Threadlocker Minimum Temperature
- 1/2"-13
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01200.050.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and finished with zinc plating, this cap screw is designed with the intention of durability and corrosion resistance.
- Drive: The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: With a length of 2-1/2 inches, this is an indication of its potential depth insertion for fastening.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material Grade/Class: Grade 5 which suggests certain levels of strength, hardness, and resistance properties that may be suitable for various applications.
- Tensile Strength: With a rated tensile strength at 105,000 psi; this is an indication of its intended performance under stress before potential failure.
- Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 1/2"-13 indicating fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded design that could potentially fit different types of applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.