Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK
- Mfr # U01000.050.0100
- Zoro # G5345112
product price:Â
$
7.49
/pk of 25, $0.30/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01000.050.0100
- Zoro #
- G5345112
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC19
- Proof Load
- 74,000 to 85,000 psi
- Thread Type
- Coarse
- Tensile Strength
- 105,000 psi
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 1/2"-13
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01000.050.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are commonly used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. This particular model adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: The screw has a length of 1 inch, indicating the potential depth of insertion into materials.
- Finish: The product features a Black Oxide finish which is associated with increased durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: This product is sourced from various international manufacturers.
- Material: Constructed from steel. Steel's properties may influence the strength, durability and corrosion resistance of the product in certain applications.
- Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties.
- Tensile Strength: This product has been measured to have a tensile strength of 105000 psi. Tensile strengths are used as one measure in assessing potential application suitability.
- Thread Direction & Size :The product features right-hand thread direction with a size specification of 1/2"-13.These specifications should be matched appropriately to ensure compatibility with other components."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.