Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK
- Mfr # U01200.050.0075
- Zoro # G5340027
product price:Â
$
7.59
/pk of 25, $0.30/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01200.050.0075
- Zoro #
- G5340027
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3/4 in
- Head Width
- 3/4 in
- Min. Thread Length
- 3/4 in
- Head Height
- 5/16 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
The ZORO SELECT - U01200.050.0075 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects.
- Dimensional Standards: Meets ASME B18.2.1 dimensional standards for potential compatibility with various applications.
- Drive: The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: Has a length of 3/4 inch, indicating the depth at which it may potentially be inserted into materials.
- Finish: Features a Zinc Plated finish that could contribute to durability and corrosion resistance.
- Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
- Material: Constructed from steel; this material choice may influence its strength, durability, and potential suitability for certain applications.
- Material Grade/Class: Identified as Grade 5; this classification refers to certain strength and hardness properties that may make it suitable for some industrial or commercial uses.
- Rockwell Hardness: Holds an HRC19 measure which suggests possible high resistance to penetration that could enhance its durability and performance
- Tensile Strength: Boasts a tensile strength of 105,000 psi suggesting potential capacity in handling stress prior to failure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.