Shop ZORO SELECT

Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK

  • Mfr # U01200.050.0175

  • Zoro # G5348813

CAD Available

product price: 
$
7.45
/pk of 25, $0.30/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01200.050.0175
Zoro #
G5348813
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in
Screw Size
1/2 in
Overall Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Fastener Finish
Zinc Plated
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U01200.050.0175 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications such as construction, manufacturing, and engineering projects. Made from steel with a zinc-plated finish, this cap screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Its length is 1-3/4 inches, which may determine the depth of insertion depending on the material.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range options in terms of quality and price.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness and resistance properties suitable for industrial or commercial applications.
  • Rockwell Hardness: Measures HRC19 indicating high resistance to penetration enhancing durability and performance in various applications.
  • Tensile Strength: Has been tested to withstand up to 105,000 psi tensile stress. Suitability for specific tasks depends on individual application requirements.
  • Thread Direction & Style: Features right-hand thread direction that tightens clockwise and fully-threaded style covering its entire length. The fit will depend on the specifics of each application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products