Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK
- Mfr # U01200.050.0500
- Zoro # G5340151
product price:Â
$
5.79
/pk 5, $1.16/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.050.0500
- Zoro #
- G5340151
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC19
- Threadlocker Minimum Temperature
- 1/2"-13
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01200.050.0500 is a Hex Head Cap Screw, a type of fastener known for its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects.
- Dimensional Standards: Adheres to ASME B18.2.1 dimensional standards for compatibility with similar products.
- Drive: Requires an external hex drive for installation or removal.
- Fastener Length: Measures 5 inches long, indicating its length.
- Finish: Has a zinc plated finish which may contribute to durability and corrosion resistance.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material: Made from steel, a material often used in various applications due to its characteristics.
- Material Grade/Class: Is of Grade 5 standard, typically associated with certain levels of strength, hardness and resistance properties.
- Tensile Strength: Rated up to 105,000 psi tensile stress before failure as per manufacturer's specifications
- Thread Direction & Size : Features right hand thread direction that tightens clockwise; the size is specified as 1/2"-13 according to manufacturer's specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.