Shop ZORO SELECT

Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK

  • Mfr # U01200.050.0700

  • Zoro # G5348962


product price: 
$
7.15
/pk 5, $1.43/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01200.050.0700
Zoro #
G5348962
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
7 in
Head Width
3/4 in
Min. Thread Length
1 1/2 in
Head Height
5/16 in
Drive Size
3/4 in
Minimum Thread Length
1 1/2 in
Screw Size
1/2 in
Overall Length
7 in
Wire Rope Length
7 in
Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U01200.050.0700 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in a variety of industrial applications and may be used as part of construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards which aim at compatibility and quality.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 7 inches; this measurement suggests potential depth of insertion into material for fastening purposes.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Obtained from multiple international manufacturers offering diverse range options for industry professionals.
  • Material & Grade/Class: Constructed from steel conforming to Grade 5 standard which suggests certain levels of strength, hardness and resistance properties that could be suitable for different industrial applications.
  • Tensile Strength: Has a reported tensile strength value of 105000 psi; this figure represents its performance under pulling stress until failure based on testing conditions
  • Thread Direction & Size : 'Right hand' thread direction implies that tightening occurs when turned clockwise; Thread size stated as '1/2"-13', check fit with corresponding nuts or holes before use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products