CAD
Shop ZORO SELECT

Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 10 PK

  • Mfr # U01210.050.0200
  • Zoro # G2517420
CAD Available

product price: 
$
5.29
/pk of 10, $0.53/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01210.050.0200
Zoro #
G2517420
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
2"
Min. Thread Length
2 in
Minimum Thread Length
2 in
Screw Size
1/2 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Tap Bolt
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01210.050.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this bolt features a zinc-plated finish, which may enhance its suitability for certain industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 2-inch length of this bolt suggests potential depth of insertion into materials; actual secure fastening will depend on specific application conditions.
  • Finish: Zinc Plated coating is intended to potentially improve the product's performance under certain environmental conditions or with specific materials. Actual results may vary based on use.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options
  • Material Grade/Class: Grade 5 standard indicating strength, hardness, and resistance properties suitable for industrial applications
  • Tensile Strength: This bolt has a reported tensile strength of 120000 psi; actual performance under stress will depend on specific application conditions.
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise; Fully threaded style extends from tip to head and is designed for use in pre-drilled holes. Secure fit depends on the specifics of the hole and installation process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.