This item is Discontinued.

Zoro Select Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 85 PK B01210.050.0500

This item is Discontinued.

Zoro Select

Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 85 PK (Discontinued)

Mfr # B01210.050.0500
Zoro # G1162152
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B01210.050.0500
Zoro #
G1162152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5 in
Head Width
3/4 in
Length Under Head
5"
Thread Length
5"
Head Height
11/32 in
Minimum Thread Length
5 in
Drive Size
3/4 in
Size
1/2"-13 x 5"
Dia./Thread Size
1/2"-13
Overall Length
5 in
Screw Size
1/2 in
Wire Rope Length
5 in
Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Proof Load
74,000 to 85,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Basic Material
Steel
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 85

Ratings & reviews