Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK

  • Mfr # N04104.050.0300

  • Zoro # G0325696

CAD Available

product price: 
$
14.49
/pk 10, $1.45/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.050.0300
Zoro #
G0325696
UPC #
190735965214
Country of Origin
United States
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Threadlocker Minimum Temperature
1/2"-13
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N04104.050.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is intended for use in joining materials in a variety of industrial applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3 inches, this is an indication of the potential depth at which it could be inserted into material.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC33 measure is indicative of its hardness or resistance to penetration that may affect durability and performance.
  • Tensile Strength: Its maximum tensile stress capacity before failure is rated at 150000 psi suggesting its potential use in heavy-duty industrial applications
  • Thread Direction & Size: The right-hand thread direction tightens clockwise. The thread size (1/2"-13) suggests compatibility with corresponding nuts or holes."

Ratings & reviews