Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK

  • Mfr # N04104.050.0350

  • Zoro # G0325678


product price: 
$
15.19
/pk of 10, $1.52/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.050.0350
Zoro #
G0325678
UPC #
190735965191
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N04104.050.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. It adheres to the ASME B18.2.1 dimensional standards for a range of applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3-1/2 inches, it suggests its potential depth of insertion.
  • Finish: The zinc yellow finish is intended to contribute to durability, corrosion resistance, and aesthetics.
  • Material: Constructed from steel which may influence its strength, durability and application suitability.
  • Material Grade/Class: Conforms with Grade 8 standard suggesting high-strength and hardness properties that could be suitable in certain demanding applications.
  • Tensile Strength: Features a tensile strength rating of 150,000 psi as per manufacturer's testing under specific conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; with thread size being 1/2"-13 intended to fit with compatible nuts or holes according to thread size specifications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.