CAD
Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK

  • Mfr # U04104.050.0300
  • Zoro # G5340361
CAD Available

product price: 
$
6.55
/pk of 10, $0.66/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.050.0300
Zoro #
G5340361
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Coarse
Proof Load
120,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.050.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials in a variety of industrial applications and may be used as part of construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards which aim at compatibility and quality.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches, this suggests potential depth for insertion into material but actual security will depend on specific application conditions.
  • Finish: The Zinc Yellow finish is intended to improve durability against corrosion while also providing an aesthetic appeal.
  • Globally Sourced: Sourced from multiple international manufacturers offering diversity in product options.
  • Material: Constructed from steel; its performance characteristics such as strength or durability may vary based on application specifics.
  • Material Grade/Class: Manufactured according to Grade 8 standard; actual performance can vary depending on usage conditions
  • Tensile Strength: Rated with tensile strength up to 150000 psi; actual performance may differ based on specific usage circumstances
  • Thread Direction & Size : 'Right hand' thread direction with size '1/2"-13'; fitment success depends upon matching specifications between screw & nut/hole"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.