Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK

  • Mfr # U04104.050.0325

  • Zoro # G5340212


product price: 
$
9.49
/pk 10, $0.95/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3-1/4 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.050.0325
Zoro #
G5340212
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Overall Length
3 1/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04104.050.0325 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with a zinc yellow coating, intended to improve durability and corrosion resistance, this screw is manufactured according to ASME B18.2.1 dimensional standards and SAE J429 material quality standards, designed for use in a variety of industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3-1/4 inches, this measurement suggests the potential depth at which it may be inserted into materials.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Manufactured according to Grade 8 standard which provides guidelines on its strength, hardness, and resistance properties intended for use in industrial or commercial applications.
  • Rockwell Hardness: Rated as HRC33 on the Rockwell scale suggesting high hardness that could influence durability and performance across varying applications.
  • Tensile Strength: Features tensile strength rated at 150,000 psi; this rating represents an estimation of stress capacity prior to potential failure under normal conditions.
  • Thread Direction & Size: The right-hand thread direction tightens clockwise; the thread size is specified as 1/2"-13 - appropriate matching with pre-drilled holes or materials is recommended."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews