Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK
Mfr # U04104.050.0125
Zoro # G5328653
product price:Â
$
8.75
/pk of 25, $0.35/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-1/4 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.050.0125
- Zoro #
- G5328653
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC33
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Threadlocker Minimum Temperature
- 1/2"-13
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04104.050.0125 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications.
- Dimensional Standards: Complies with ASME B18.2.1 standards for compatibility and quality.
- Drive: Requires an external hex drive for installation or removal.
- Fastener Length: Has a length of 1-1/4 inches from under the head to the end of the screw.
- Finish: Features a Zinc Yellow finish which may help resist corrosion.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
- Material: Constructed from steel intended for use in various industrial applications.
- Material Grade/Class: Conforms to Grade 8 standard related to material strength, hardness, and resistance
- Rockwell Hardness: Rated HRC33 indicating its level of hardness or resistance
- Tensile Strength: Tested up to a maximum tensile stress limit of 150,000 psi before failure< li > Thread Direction : Tightens clockwise as per design specification < li > Thread Size : Has a thread size of 1/2"-13 ensuring fit with corresponding nuts or holes < li > Thread Style : Fully threaded design covering entire length from tip to head making it suitable for different types of applications
- Thread Type: UNC (Coarse) designed for use with pre-drilled holes or corresponding materials