Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 5 PK

  • Mfr # U04100.050.0525

  • Zoro # G5536946


product price: 
$
10.35
/pk 5, $2.07/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
5-1/4 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.050.0525
Zoro #
G5536946
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5-1/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Overall Length
5 1/4 in
Screw Size
1/2 in
Minimum Thread Length
1 1/4 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
Hex
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 5 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products