Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK

  • Mfr # U04100.050.0850
  • Zoro # G1816790

product price: 
$
12.69
/pk of 5, $2.54/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
8-1/2 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04100.050.0850
Zoro #
G1816790
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
8-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/2 in
Screw Size
1/2 in
Minimum Thread Length
1 1/2 in
Overall Length
8 1/2 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04100.050.0850 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, ensuring compatibility and quality in diverse industrial settings.

  • Fastener Length: The screw measures 8-1/2 inches in length and may be suitable for various depths of material.
  • Finish: The product features a black oxide finish which is intended to improve its durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This product is sourced from multiple international manufacturers.
  • Material: Constructed with steel that is typically known for its strength, durability and potential corrosion resistance.
  • Material Grade/Class: Adheres to Grade 8 standard indicating high strength and hardness properties.
  • Tensile Strength: Rated to handle up to 150,000 psi tensile stress under ideal conditions. Its performance may vary based on application specifics.
  • Thread Direction & Size : Features right-hand thread direction designed to tighten when turned clockwise. It has a size of 1/2"-13 which suggests compatibility with certain nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products