CAD
Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK

  • Mfr # U04104.050.0400
  • Zoro # G5340377
CAD Available

product price: 
$
5.55
/pk of 5, $1.11/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
4 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.050.0400
Zoro #
G5340377
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Finish
Zinc Yellow
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.050.0400 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade screw is intended for use in joining materials together in various applications such as construction, manufacturing, and engineering projects. Constructed from Grade 8 steel with a zinc yellow finish, it's intended to offer durability and corrosion resistance; this globally sourced product complies with the ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 4 inches, this suggests the potential depth of insertion into material.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Complies with the Grade 8 standard which refers to certain strength, hardness and resistance properties.
  • Rockwell Hardness: Has an HRC33 rating which may influence its durability and performance in different applications.
  • Tensile Strength: Has a reported tensile strength of 150,000 psi. This is not indicative or guaranteeing that it will withstand all stresses up until this point without failure.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 1/2"-13 ensuring fit with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design suitable for specific types of applications; UNC (Coarse) thread type affects fitting into pre-drilled holes/materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.