Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK
Mfr # U04104.050.0550
Zoro # G5330245
product price:Â
$
9.15
/pk of 5, $1.83/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
5-1/2 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.050.0550
- Zoro #
- G5330245
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5-1/2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Min. Thread Length
- 1 1/4 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Overall Length
- 5 1/2 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
The ZORO SELECT - U04104.050.0550 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This screw meets ASME B18.2.1 dimensional standards and SAE J429 material quality standards.
- Drive: The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: The length of 5-1/2 inches is the measure from under the head to the end of the screw.
- Finish: The product has a zinc yellow finish.
- Globally Sourced: Procured from international manufacturers offering diversity in quality and price options.
- Material: Constructed from steel.
- Material Grade/Class: The product is classified as Grade 8.
- Tensile Strength: Has a reported tensile strength of 150,000 psi.
- Thread Direction & Size: Features right-hand thread direction that tightens clockwise with a size of 1/2"-13".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.