Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Tap Bolt, Black Oxide Steel, 2 in L, 10 PK
Mfr # U04110.050.0200
Zoro # G2516355
product price:Â
$
5.65
/pk 10, $0.57/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04110.050.0200
- Zoro #
- G2516355
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Tap Bolt
- Proof Load
- 120,000 psi
- Rockwell Hardness
- HRC33
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Threadlocker Minimum Temperature
- 1/2"-13
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Tap Bolt
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04110.050.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with black oxide finish, this globally sourced bolt adheres to the SAE J429 material quality standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a 2 inch length, this suggests the potential depth of insertion into a material for attempted secure fastening in various industrial applications.
- Finish: Black Oxide finish is intended to potentially enhance durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material Grade/Class: Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial applications.
- Tensile Strength: With a tensile strength of 150,000 psi as stated by the manufacturer, this bolt is designed to resist certain levels of pulling stress; actual performance may vary based on application conditions.
- Thread Direction & Style: Right hand thread direction means it tightens clockwise; fully threaded style covers entire length from tip to head suitable for different types of industrial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.