Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Tap Bolt, Black Oxide Steel, 1-1/2 in L, 25 PK

  • Mfr # U04110.050.0150
  • Zoro # G2516361

product price: 
$
5.99
/pk of 25, $0.24/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04110.050.0150
Zoro #
G2516361
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Thread Length
1-1/2"
Head Height
11/32 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
1/2 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Tap Bolt
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04110.050.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. Made from steel, this bolt is designed for use in drilled and tapped holes where it's tightened or loosened using an external hex drive tool such as a wrench or socket. With its black oxide finish applied for potential enhancement in durability, corrosion resistance and aesthetic appeal, this globally sourced product is manufactured according to the SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Measuring 1-1/2 inches long, it indicates how deep into material it can be inserted for secure fastening in various industrial applications.
  • Finish: Black Oxide coating is applied for potential enhancement in durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Manufactured according to the Grade 8 standard which indicates certain levels of strength, hardness, and resistance properties. Suitability for specific industrial applications depends on individual use cases.
  • Tensile Strength: Tested under controlled conditions to withstand up to 150,000 psi tensile stress. Actual performance may vary based on application and usage conditions.
  • Thread Direction & Style: Right hand thread direction tightens clockwise; fully threaded style covers entire length from tip to head making it suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products