Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Tap Bolt, Black Oxide Steel, 4 in L, 5 PK
Mfr # U04110.050.0400
Zoro # G2516291
product price:Â
$
4.15
/pk 5, $0.83/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04110.050.0400
- Zoro #
- G2516291
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Tap Bolt
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Rockwell Hardness
- HRC33
- Threadlocker Minimum Temperature
- 1/2"-13
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04110.050.0400 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. It meets ASME B18.2.1 dimensional standards for use in various industrial applications.
- Material: Constructed from steel which is known for its strength, durability and corrosion resistance in many industrial applications.
- Finish: Features a Black Oxide finish that may improve durability and corrosion resistance.
- Fastener Length: Provides an indication of the potential depth of insertion into material with 4 inches length from under the head to the end of the screw.
- Globally Sourced: Procured from international manufacturers providing diverse range of quality options
- Material Grade/Class: Complies with Grade 8 standard which suggests certain levels of strength and hardness properties often used in commercial applications.
- Tensile Strength: Has a tensile strength rating of 150000 psi as per manufacturer's specifications
- Thread Direction & Style: Right hand thread direction meaning it tightens clockwise; Fully threaded style covering entire length from tip to head can be utilized in different types of industrial settings according to manufacturer's guidelines