This item is Discontinued.

Zoro Select 1/2"-13 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1-1/2 in Length, 270 PK B07410.050.0150

This item is Discontinued.

Zoro Select

1/2"-13 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 1-1/2 in Length, 270 PK (Discontinued)

Mfr # B07410.050.0150
Zoro # G5614196
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07410.050.0150
Zoro #
G5614196
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Temp. Range
-58 Degrees F to 302 Degrees F
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Countersink Angle
82 Degrees
Finish Type
Black Oxide
Dimensional Standards
ASME B18.3
Material Type
Steel
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
135,000 to 145,000 psi
Fastener Finish
Black Oxide
Screw Head Type
Flat
Material Grade
Alloy Steel
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
1/2"-13
Screw Length
1-1/2 in
Drive Size
5/16 in
Thread Length
1 1/2 in
Head Height
0.251 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.937 in
Dia./Thread Size
1/2"-13
Head Dia.
0.9375 in
Length
1 1/2 in
Fastener Length
1 1/2 in

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.251 in, Head Diameter 0.937 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.