This item is Discontinued.

Zoro Select Hex Nut, 1/2"-20, Steel, Grade 2, Plain, 7/16 in Ht, 550 PK B08160.050.0002

Hex Nut, 1/2"-20, Steel, Grade 2, Plain, 7/16 in Ht, 550 PK (Discontinued)

  • Mfr # B08160.050.0002
  • Zoro # G5611299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08160.050.0002
Zoro #
G5611299
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
7/16 in
Hex Width
3/4 in
Nut Height
7/16 in
Width Across Flats
3/4 in
Dia./Thread Size
1/2"-20

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Bolt Compatibility
Grade 2
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
B70 to B100
Hex Type
Standard Hex
Finish Type
Black Oxide
Material Type
Steel
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Basic Material
Steel
Material Grade
Grade 2
Nut Style
Hex Nut
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B70 to B100, Thread Type UNF (Fine), Package Quantity 550

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.