Shop ZORO SELECT

Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK

  • Mfr # N01062.050.0200

  • Zoro # G0341769


product price: 
$
8.39
/pk of 10, $0.84/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01062.050.0200
Zoro #
G0341769
UPC #
190735969434
Country of Origin
United States

Dimensions

Thread Size
1/2"-20
Fastener Length
2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Screw Size
1/2 in
Overall Length
2 in
Wire Rope Length
2 in
Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Thread Type
Fine
Proof Load
74,000 to 85,000 psi
Globally Sourced
Made in USA*
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-20
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - N01062.050.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. Made from steel and finished with zinc plating, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which may make it suitable for use in diverse settings.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2 inches, this is an indication of how far the screw might penetrate into materials.
  • Globally Sourced: Procured from various international manufacturers to ensure diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 5 standard which suggests certain levels of strength, hardness, and resistance properties that could be appropriate for industrial applications.
  • Tensile Strength: With tensile strength rated at 120,000 psi; this rating suggests potential durability under certain conditions or possible suitability for heavy-duty tasks
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size (1/2"-20) ensures fit with corresponding nuts or holes
  • Thread Style & Type: Partially threaded design suitable for different types of industrial applications; UNF (Fine) thread type affects how the screw fits into pre-drilled holes/materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews