Shop ZORO SELECT

Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK

  • Mfr # U01060.050.0375
  • Zoro # G2896945

product price: 
$
7.99
/pk of 10, $0.80/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01060.050.0375
Zoro #
G2896945
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
1/2"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.