Shop ZORO SELECT

Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK

  • Mfr # U01060.050.0750

  • Zoro # G2896927


product price: 
$
10.89
/pk of 5, $2.18/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01060.050.0750
Zoro #
G2896927
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
1/2"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-20, Fastener Length 7 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 5

Ratings & reviews

Explore more products